Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
PVC pipe, common wood, plywood, gypsum board, siding plate, PVC pipe, common wood, plywood, gypsum board, siding plate, PVC pipe, common wood, plywood, gypsum board, siding plate, PVC pipe, common wood, plywood, gypsum board, siding plate
2015 Trusco Published Pages
3 1634
2014 TRUSCO Published Page
2-2330
Materials (Blade)
Hardened special steel
Blade Thickness (mm)
0.7
Blade Length (mm)
230
Weight (g)
70
Overall Length (mm)
300
TRUSCO Part Number
361-7505
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PM-UTK 39429302 9.90 SGD
In stock
ADD TO CART

Related Products