Buy more than* S$200* and get FREE SHIPPING

Pruning Shears VS8

4.75 (4)
Materials (Blade)
High carbon steel blade
Material (Grip)
Aluminum die-cast vinyl chloride (PVC)
Cutting Capability (mm)
15
Blade Length (mm)
54
Weight (g)
220
Overall Length (mm)
200
TRUSCO Part Number
382-5752
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VS8Z 39429327 50.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Home of trees, gave a pruning of the branches.
5
From Japan
On 2016-04-20 21:16:26
1. Ease of grip Curvature of the grip and the blade are made well, easy to grip 2. The opening of the blade Large opening of the blade, easy to normally be grip cutting edge to the force is transmitted 3. sharpness Branch of 10cm position has expired spa spa. There is a fastener safety in the closed state of the blade.
This review is about item#39429327.
Planting maintenance
5
From Japan
On 2015-10-30 11:40:01
It is a very good feeling.
This review is about item#39429345.
Planting maintenance
4
From Japan
On 2015-10-30 11:39:07
Easy-to-use feel will. Grindstone were also purchased together, but I think that I hope I could use long.
This review is about item#39429345.
Pruning of the tree of the garden, plum
5
From Japan
On 2014-03-06 17:19:20
Last year, I purchased the same pruning shears, very ease of use were purchased well another Ding. First, sharpness is good. Simplicity that only hold the scissors to open the scissors, which are then closed and is very happy.
This review is about item#39429327.

Related Products