Buy more than* S$200* and get FREE SHIPPING

Lopper

Purpose
Mowing grass.
2015 Trusco Published Pages
4 2501
2014 TRUSCO Published Page
3-1167
Materials (Blade)
High carbon steel cutlery
Material (Handle Part)
Aluminum
Cutting Capability (mm)
6
Blade Length (mm)
150
Weight (g)
655
Overall Length (mm)
650
TRUSCO Part Number
382-4314
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K900 39429433 58.01 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products

ARS

ARS