Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grass Cut Sickle

4.00 (1)
Purpose
Weeding. Scraping grass.
Materials (Blade)
Special cutting steel composite steel
Material (Handle Part)
Park
Blade Width (mm)
19
Blade Length (mm)
92
Weight (g)
82
Overall Length (mm)
140
TRUSCO Part Number
382-0319
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1519 39429485 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Grass cutting
4
From Japan
On 2018-02-14 18:16:58
I do not know if the chip has meaning, but it can be used normally as grass-free.
This review is about item#39429485.

Related Products