Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grass Scissors, Aluminum Handle

3.80 (5)
Materials (Blade)
Special cutting steel
Material (Handle Part)
Aluminum alloy
Cutting Capability (mm)
35
Blade Length (mm)
80
Weight (g)
815
Overall Length (mm)
740
TRUSCO Part Number
382-0769
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2043 39429555 36.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Persimmon at the parents' house, Umeki, other twigs, Kazura cutting
3
From Japan
On 2017-11-30 09:16:11
A well-cut blade and aluminum handle are lightweight and easy to use If there is a blade tongue mechanism, the usability will be further improved.
This review is about item#39429555.
For agriculture (black bean harvest)
3
From Japan
On 2015-12-11 14:55:08
Because it is a product of Kimoshi, I purchased it with confidence as a product but expected disappointment. The sharpness also became dull quickly. When asking other people price, ratchet expression of similar size is also a little cheaper. Cutting also needs some power.
This review is about item#39429555.
Pruning of garden tree
5
From Japan
On 2015-09-19 14:54:15
There is no problem at all. I am satisfied as I expected.
This review is about item#39429555.
Root cutting
4
From Japan
On 2013-04-18 07:51:52
It is light and you can cut well.
This review is about item#39429555.
Planting pruning work
4
From Japan
On 2012-08-15 21:17:05
Even branches of the thickness that had been cut with a saw so far became able to cut with the same sense as pruning shears, so pruning work can be done very quickly. However, there is worry about the durability of the blade. About 30 minutes, I chose a branch as a guideline based on the thickness and hardness that I could sparely cut, but the sharpness fell. When I looked closely, the barrel appeared in the blade, so when it lightly struck with a diamond file, the sharpness revived. It seems to be better to be careful when cutting a hard dead branch.
This review is about item#39429555.

Related Products