Buy more than* S$200* and get FREE SHIPPING

Ryobi Mower Blade

4.50 (2)
Outer Diameter (phi mm)
200
Inner Diameter (phi mm)
25.4
Number of Blades
8
Compatible Models
AK-3000
TRUSCO Part Number
379-8411
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B2730034 39430002 14.07 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2016-11-17 14:40:21
Very grass is cut well, nothing without a problem also with respect to the use.
This review is about item#39430002.
Mowing work around the house
4
From Japan
On 2013-11-14 11:22:35
There's nothing wrong in cutting blade. However, as it is splash prevention of plate of AK-3000 body, this before, but I was used only once, it is, but I have a position to secure two places at the top and bottom, to be used in "the lower stage in so it was written the instructions and ... ", if you use under the stage, caught in" a place that is out jump "grass splashes of prevention of the plate inside of which was cut, two, to every mow three times , do I have removed from the inside of the prevention of plate bounce the grass, I think that it is a little cumbersome. Outside, "where you are out jump" you are, if anything on the inside, I think that each time may not remove the grass. This time, we will try to use a plate of splash prevention and on the upper side of the stage. ,
This review is about item#39430002.

Related Products