Buy more than* S$200* and get FREE SHIPPING

Ryobi Electric Chain Saw 300mm

Saw Chain
90SG-45
Electricity Reference
16.5 yen / h
Power Consumption (kW)
0.75
Chain Speed (m/s)
6.3
Power Cord (m)
2
Effective Cutting Length (mm)
300
Dimensions (Length L x Width W x Height H) (mm)
275x192x190
Power (V)
Single-phase 100
Current (A)
8
Weight (kg)
2.2
TRUSCO Part Number
379-8950
Accessories
Chain cover, chain oil (50mL)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 CS3001 39430133 165.34 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products