NoteBuy more than* S$200* and get FREE SHIPPING

Nylon Cord 100m

Purpose
Mowing grass.
Subtense(mm)
2.4
Length (m)
100
Color
Pink
Material
Nylon
TRUSCO Part Number
382-2672
Specification
Bobbin
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F211 39430221 57.10 SGD
In stock

Related Products