Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Subtense(mm) Color Material Specification Length (m) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Subtense(mm) Color Material Specification Length (m) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
382-2681 - - - - - - - 100 2.4 1pc 1 F213 39430237 53.99 SGD
In stock
382-2699 Mowing grass. 4 2541 3-1195 2.4 Yellow Nylon With pack 50 - 1PC 1 F214 39430246 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
As a cutter on a mowing machine
3
From Japan
On 2016-08-30 23:03:41
Although it is at 2.4 mm, the wear frequency is relatively large, so I think it will not last long
This review is about item#39430237.
Grass cutting
1
From Japan
On 2016-06-23 10:45:57
The cord wears out quickly when it is used, it quickly disappears.
This review is about item#39430237.
Grass cutting
5
From Japan
On 2015-09-10 22:24:40
It tried buying trialially from what I had so far It was a product more than I thought it is going to be using this product for the time being
This review is about item#39430237.
Farm work
5
From Japan
On 2015-03-28 07:19:46
Spring full time from now. Various plants and trees start to grow and I will try to use things from each maker in full swing. This time it is the first one to use from the thing first specified as professional. Spring grass is comparatively easy to cut, so the impressions you use are highly rated.
This review is about item#39430237.
Mowing in fields
5
From Japan
On 2014-07-03 19:30:35
Even if it rolls 2 m smoothly it will come out short, the sharpness is not much different from other products, but impossible is hard to hear.
This review is about item#39430246.

Related Products