Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bush Cutter Cord

4.25 (4)
Purpose
Mowing grass.
Type
Automatic formula feeding
TRUSCO Part Number
382-2656
Accessories
Square 2.4mm nylon cord with 3m
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F202 39430264 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Lawn mowing in the garden (slope and corner)
5
From Japan
On 2017-09-03 23:52:01
Very easy, convenient and nice. Do you use it on your own? (It is not conscious of hitting etc) There are many things that are going out for quite a long time, but it is very convenient and saved.
This review is about item#39430264.
In-house farm, cutting grass of forests
2
From Japan
On 2014-07-22 11:10:08
The metal part of the nylon cord outlet is small, and it is consumed quickly in splitting. When it gets worn out, the cord runs out frequently and it becomes useless. It is a structure to set the spring to push inside, but there is a case that this spring is lost when the front part of the main body is detached during work. It is hard to pass a little code. It is good for light work of short and soft grass at home garden etc., but unsuitable such as hardened grass, Kazura etc.
This review is about item#39430264.
Grass cutting
5
From Japan
On 2013-10-17 17:18:36
Italian made luxury goods? is. The structure is extremely simple. Since it strikes the ground, if the protrusion of the metal gradually breaks and it is used for two years, it will be torn. This time I bought it for update. As long as you are greedy, it is tough to have it, so at most 6 m (2.4 mm □) is the best. I think that it is somewhat cheaper than purchasing at a home center.
This review is about item#39430264.
Mowing
5
From Japan
On 2013-05-30 19:45:05
It is easy to roll nylon cord, it is convenient to work smoothly.
This review is about item#39430264.

Related Products