Buy more than* S$200* and get FREE SHIPPING

Long Loppers

Shrinkage Length (mm)
1800
Material (pole)
Aluminum alloy
Materials (Blade)
Anvil blade
Cutting Capability (mm)
14
Blade Length (mm)
54
Weight (g)
860
Overall Length (mm)
3000
TRUSCO Part Number
387-8074
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO321 39430404 75.99 SGD
Shipped after 2018-01-26
ADD TO CART