Buy more than* S$200* and get FREE SHIPPING

Extendable Scissors Pole Slim 4M, Anvil Blade

4.25 (4)
Shrinkage Length (mm)
1700
Material (pole)
Aluminum alloy
Materials (Blade)
Anvil blade
Cutting Capability (mm)
15
Blade Length (mm)
54
Weight (kg)
1.2
Overall Length (mm)
4000
TRUSCO Part Number
387-8121
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO380 39430447 89.11 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used when taking persimmon etc
4
From Japan
On 2016-11-10 00:51:37
It is good to be light. The blade is also well used, easy to use, convenient although it reaches high places, but it is somewhat uneasy about strength.
This review is about item#39430447.
Pruning Takagi
5
From Japan
On 2016-11-07 14:41:56
Intermediate feeling of use between 5 m (other companies) and 3 m (general). It is useful because 3 m is unsatisfactory, 5 m is difficult to determine the position. The weight is reasonable and easy to use. At the present time, there are no particular improvements.
This review is about item#39430447.
Pruning trees at high places
4
From Japan
On 2016-09-30 18:53:43
The price was also cheap to purchase, easy to use, it was good and it was fun.
This review is about item#39430447.
Hyperbolic
4
From Japan
On 2015-09-10 07:01:33
I decided on this product by extending 4 m. It stretches 4 m and wanders slightly but it is OK at home garden and garden
This review is about item#39430447.

Related Products