Buy more than* S$200* and get FREE SHIPPING

DAHLIA Accumulating Sprayer Hyper 3 Stage Expansion Outlet Nozzle

3.00 (6)
Material (tank)
Polypropylene (PP)
Material (Nozzle)
Glass fiber polypropylene (PP)
Nozzle
Two head opening
Nozzle Length (mm)
400 to 960
Hose Length (m)
1.5
Material (Hose)
Vinyl chloride (PVC)
Capacity (L)
5
TRUSCO Part Number
360-5400
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T5800 39430535 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Herbicide spraying
1
From Japan
On 2016-04-29 14:34:24
Metal pipe from the pipe per above the red lever broke. Now in use for the second time.
This review is about item#39430535.
Herbicide Maki
3
From Japan
On 2016-04-28 17:02:33
Cheap and you may, but the nozzle is not good enough instability.
This review is about item#39430535.
Application of herbicide
4
From Japan
On 2015-11-22 22:45:53
Parts can be disassembled and easy to handle.
This review is about item#39430535.
Outdoor work
1
From Japan
On 2015-08-16 11:18:25
Leak from the hand lever part from the second use. There is an aversion.
This review is about item#39430535.
Disinfection of garden trees.
4
From Japan
On 2015-05-19 21:04:47
◎ It is light and easy to use. △ If the length of the nozzle is about 1 meter more long ◎
This review is about item#39430535.
Used for insect repellent and weeding of persimmon, plum, peach, other flowers in the home garden
5
From Japan
On 2014-05-30 23:46:11
Although the accumulator type sprayer is the second one, it is very compact and easy to use even if it is the same 4 L. I am very satisfied very much
This review is about item#39430535.