Buy more than* S$200* and get FREE SHIPPING

Aluminum Stepladder

2014 TRUSCO Published Page
2-2787
Maximum Working Load (kg)
100
Ladder Length (m)
2.33
Top Plate Height (m)
1.1
Top Plate Size (mm)
283x162
Foot Bar Width (mm)
(Third stage second stage from the top) 100, 60 (Other)
Standard
JIS standard products (JIS S1121 B-10 JQCN07008)
TRUSCO Part Number
356-9641
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RW12 39430632 239.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products