Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Step Stool

4.00 (6)
Purpose
For simple work in office, store, etc.
2014 TRUSCO Published Page
2-2805
Maximum Working Load (kg)
100
Top Plate Size (mm)
340x220
Material
Frame: Steel step: polypropylene (PP)
...see all>
Product Options
ADD TO CART
Number of Steps Color Overall Length (mm) TRUSCO Part Number Weight (kg) Top Plate Height (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Steps Color Overall Length (mm) TRUSCO Part Number Weight (kg) Top Plate Height (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 LightGreen (Retracted) 1.15 385-3250 - 0.67 1PC 1 OSU-3-LGR 39430736 119.99 SGD
Shipped after 2018-06-27
2 Pink (Retracted) 0.9 385-3233 - 0.45 1PC 1 OSU-2-PK 39430684 86.99 SGD
In stock
3 Pink (Retracted) 1.15 385-3268 - 0.67 1PC 1 OSU-3-PK 39430711 119.99 SGD
Shipped after 2018-07-04
2 Brown (Retracted) 0.9 385-3217 - 0.45 1PC 1 OSU-2-BR 39430693 86.99 SGD
Shipped after 2018-08-01
2 Light Green (Retracted) 0.9 385-3225 4.3 0.45 1PC 1 OSU-2-LGR 39430702 80.99 SGD
In stock
3 Brown (Retracted) 1.15 385-3241 5.4 0.67 1PC 1 OSU-3-BR 39430727 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
When car wash
4
From Japan
On 2017-09-26 16:33:42
It is light and easy to handle. When the step width is wide, the feet are stabilized, but the position of the step gets farther away when standing by the car.
This review is about item#39430702.
Inventory control
4
From Japan
On 2017-08-03 15:16:39
I use it when taking inventory that is placed in a high position. The steps to put your feet are also wide and have a sense of stability. However, the color is somewhat flashy. Instead it's easy to find where you have it.
This review is about item#39430702.
For cupboards
1
From Japan
On 2016-08-29 16:46:42
It is difficult to move heavily and is inconvenient
This review is about item#39430711.
Used to hang a 3 year old child on a steel bar
5
From Japan
On 2016-06-08 16:15:54
Open legs, closed legs are easy and once stopped, the stopper ensures safety. The uppermost railing is useful when the child goes up. Moreover, it is cheap.
This review is about item#39430736.
Cleaning and arranging high places
5
From Japan
On 2016-02-24 17:03:20
Easy to use, it folds, it can be stored in a narrow place. It is three stages and its height is also good.
This review is about item#39430711.
Shrine Otaku
5
From Japan
On 2016-01-28 16:06:11
I bought it for my mother of the elderly. It is light and safe to use, and it is very useful.
This review is about item#39430684.

Related Products