Buy more than* S$200* and get FREE SHIPPING

Step Stool

Purpose
For simple work. Lifting support to vehicle like bus and machine.
2014 TRUSCO Published Page
2-2800
Maximum Working Load (kg)
150
Top Plate Height (m)
0.17
Top Plate Size (mm)
500x280
Number of Steps
1
Material
Aluminum
TRUSCO Part Number
387-2726
Specification
Finished product., Completed product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT17 39430745 299.99 SGD
Shipped after 2018-08-31
ADD TO CART

Related Products