Buy more than* S$200* and get FREE SHIPPING

Step Stool, Casters

Purpose
For work at work site and office
2014 TRUSCO Published Page
2-2803
Maximum Working Load (kg)
150
Top Plate Height (m)
0.42
Top Plate Size (mm)
331x240
Number of Steps
2
Type
Non-slip non-slip type
Color
Silky Ivory
TRUSCO Part Number
361-8218
Specification
Finished product, step board with non-slip rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFS92NT 39430754 339.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products