Buy more than* S$200* and get FREE SHIPPING

Ball Valves

Purpose
For water, air, oil. (except freezing point)
2015 Trusco Published Pages
3 1212
2014 TRUSCO Published Page
2-2039
Handle Length D (mm)
55
Nominal Diameter (A)
R1/2
Maximum Working Pressure (MPa)
0.98
Nominal Diameter (B)
G1/2
Operating Temperature Range (deg C)
-10 -80 (Freezing point except)
Weight (g)
236
Height (mm)
40
Overall Length (mm)
57.5
Material
[Body] brass (C3771BE), [socket] brass (C3604BD other)
TRUSCO Part Number
382-1722
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-0044 39430982 38.99 SGD
In stock
ADD TO CART

Related Products