Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Handle Length (mm) Nominal Diameter (B) Weight (g) Purpose Height (mm) 2015 Trusco Published Pages Material 2014 TRUSCO Published Page TRUSCO Part Number Inner Diameter (mm) Cv Value Face-to-face Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Handle Length (mm) Nominal Diameter (B) Weight (g) Purpose Height (mm) 2015 Trusco Published Pages Material 2014 TRUSCO Published Page TRUSCO Part Number Inner Diameter (mm) Cv Value Face-to-face Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 60 3/4 400 - 55 - - - 365-5750 20.0 35.6(max) 70.1 1pc 1 UBVNF-14E-BU-R 39431262 70.99 SGD
In stock
8 60 1/4 250 - 48 - - - 365-5695 11.0 12.9(max) 57.8 1pc 1 UBVNF-14B-BU-R 39431332 55.99 SGD
Shipped after 2018-05-23
25 80 1 660 - 60 - - - 365-5776 25.0 62.6(max) 81.3 1pc 1 UBVNF-14F-BU-R 39431287 98.99 SGD
In stock
15 60 1/2 290 For water, air, and gas. 50 3 1217 Stainless steel (SCS14A) 2-2044 365-5733 15.0 26.8(max) 61.7 1PC 1 UBVNF-14D-BU-R 39431244 64.99 SGD
In stock
ADD TO CART

Related Products