Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (B) Dimensions L (mm) 2015 Trusco Published Pages Material (Body) 2014 TRUSCO Published Page Weight (kg) Material (screen) TRUSCO Part Number Nominal Diameter (A) Dimensions ds (mm) Dimensions H1 (mm) Dimensions ls (mm) Mesh Connection Connection Method Maximum Pressure (MPa) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimensions L (mm) 2015 Trusco Published Pages Material (Body) 2014 TRUSCO Published Page Weight (kg) Material (screen) TRUSCO Part Number Nominal Diameter (A) Dimensions ds (mm) Dimensions H1 (mm) Dimensions ls (mm) Mesh Connection Connection Method Maximum Pressure (MPa) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 115 - SCS13 - 1.01 SUS304 382-5281 25 - 83 - - - JIS Rc - 2 1pc 1 SY-17-80M-25A 39431953 169.99 SGD
Shipped after 2018-01-22
1/2 85 3 1227 SCS13 2-2053 0.40 SUS304 382-5264 15 - 55 - (Standard) 80 - JIS Rc - 2 1PC 1 SY-17-80M-15A 39431892 119.99 SGD
Shipped after 2018-01-22
3/4 100 3 1227 SCS13 2-2053 0.68 SUS304 382-5272 20 - 69 - (Standard) 80 - JIS Rc - 2 1PC 1 SY-17-80M-20A 39431926 129.99 SGD
Shipped after 2018-01-22
2 180 - - - 3.34 - 382-5311 50 56 117 90 - JIS Rc - 2 - 1pc 1 SY-17-80M-50A 39432041 369.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products