Buy more than* S$200* and get FREE SHIPPING

silencer

5.00 (1)
Purpose
To prevent noise generated when steam and water are directly heated.
Compatible Pressure (MPa)
0.05-0.7
Pronunciation Limit Temperature (dgree c)
90
Connection Method
JIS Rc
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
382-4535 15 1/2 48.5 35 0.25 1pc 1 MS615A 39432075 239.99 SGD
Shipped after 2018-06-04
382-4543 20 3/4 49 45 0.4 1pc 1 MS620A 39432084 279.99 SGD
Shipped after 2018-06-01
382-4551 25 1 52 50 0.52 1pc 1 MS625A 39432093 319.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam inlet for hot water bath
5
From Japan
On 2014-05-20 15:39:23
Vibration is small, very quiet. It is smaller and more convenient than conventional ones.
This review is about item#39432075.

Related Products