Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Remove Valve

4.00 (1)
Compatible Pressure (MPa)
0.0.1 to 1.0
Compatible Fluid
Hot and cold water
Maximum Temperature (Degree C)
90
Connection Method
Entrance / JIS R, exit / JIS Rc
Material
Body-cover / stainless steel, disk gasket / synthetic rubber, float / stainless steel
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Weight (g) Height (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Weight (g) Height (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 740 124.5 382-5485 - 25 1PC 1 TA-16-25A 39432382 179.99 SGD
In stock
3/4 680 120 382-5477 2-2055 20 1PC 1 TA-16-20A 39432364 169.99 SGD
In stock
1/2 660 118 382-5469 2-2055 15 1PC 1 TA-16-15A 39432337 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-02-05 10:12:15
Especially the product has no problem. I want you to sell internal consumables as well.
This review is about item#39432364.

Related Products