Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Reducing Valve

4.00 (1)
Purpose
Pressure reducing valve for each part of a door to door water supply of condominium.
2015 Trusco Published Pages
3 1223
2014 TRUSCO Published Page
2-2050
Secondary Side Pressure (MPa)
0.05 over 0.25 (standard setting /0.2)
Compatible Fluid
Tap water
Valve-Inlet Pressure (MPa)
0.1-1.0
Nominal Diameter (A)
20
Connection Method
JIS Rc
Allowable Temperature (degreeC)
5-60
Nominal Diameter (B)
3/4
Height (mm)
146
Weight (kg)
0.87
Overall Length (mm)
90
Material
Valve box / bronze (NPb processing), the valve body / NBR, diaphragm / NBR (containing cloth)
TRUSCO Part Number
382-2885
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GD15 39432407 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drinking water
4
From Japan
On 2016-11-03 14:46:20
Adopted because the setting width is wider than the other products
This review is about item#39432407.

Related Products