Buy more than* S$200* and get FREE SHIPPING

Pressure Reducing Valve, Steam

Purpose
Building equipment, air-conditioning equipment, and industrial equipment.
Maximum Pressure Reducing Ratio
20:01
Compatible Fluid
Steam
Connection Method
JIS 10KFF flange
Maximum Temperature (degreeC)
220
Material
(FCD450), valve body, valve seat / stainless steel body / spheroidal graphite cast iron
...see all>
Product Options
ADD TO CART
Weight (kg) Nominal Diameter (A) 2014 TRUSCO Published Page Secondary Side Pressure (MPa) Valve-Inlet Pressure (MPa) Nominal Diameter (B) Height (mm) Overall Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Nominal Diameter (A) 2014 TRUSCO Published Page Secondary Side Pressure (MPa) Valve-Inlet Pressure (MPa) Nominal Diameter (B) Height (mm) Overall Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 25 - 0.05 - 0.9 0.1 - 1.0 1 300 160 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GP1000 39432434 -
Discontinued
[x]
- 40 2-2049 0.05 to 0.9 0.1 to 1.0 11/2 323 190 382-3211   1PC 1 GP1000 39432486 -
Discontinued
[x]
- - 2-2049 0.05 to 0.9 0.1 to 1.0 1/2 285 150 382-3172   1PC 1 GP1000 39432416 -
Discontinued
[x]
- 20 2-2049 0.05 to 0.9 0.1 to 1.0 3/4 285 155 382-3181   1PC 1 GP1000 39432425 -
Discontinued
[x]
- 32 2-2049 0.05 to 0.9 0.1 to 1.0 11/4 323 190 382-3202   1PC 1 GP1000 39432477 -
Discontinued
[x]
ADD TO CART

Related Products