Buy more than* S$200* and get FREE SHIPPING

Faucet Cap with Band

Compatibale Tap Outer Diameter (mm)
Universal hose faucet and round faucet / 14-18,
Compatible Connector
912-O-N
Frontage (mm)
52
Depth (mm)
82
Weight (g)
26.5
Height (mm)
68
Material
ABS resin, rubber
TRUSCO Part Number
363-0480
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGP28 39433597 -
Discontinued
[x]
ADD TO CART

Related Products