Buy more than* S$200* and get FREE SHIPPING

Faucet Cap for Square and Circle type

Compatible Connector
912-O-N
Frontage (mm)
45
Depth (mm)
45
Weight (g)
57
Height (mm)
56
Material
Polyacetal
TRUSCO Part Number
363-0498
Compatible
Round faucet / 14 - 20mm, corner faucet / diagonal 20mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGP2 39433615 9.99 SGD
In stock
ADD TO CART

Related Products