Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4 Divergence Tube Joint

4.00 (1)
Compatible Hose Inner Diameter x Outer Diameter (mm)
4x7
Material
Polypropylene (PP)
TRUSCO Part Number
381-4092
Specification
Cap which can cover nipples no in use
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 G244 39433992 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For waterside
4
From Japan
On 2013-07-09 13:22:59
When buying at 10% discount, it is close to the lowest price, so purchase it to match 3000 yen. Although it can divide water without problem, since the material is polypropylene and vulnerable to ultraviolet light, it is installed in the shade and it becomes a feeling of dividing from there. Because this price comes out only with Takagi at 4 branch, I think it would be nice if there are more options.
This review is about item#39433992.

Related Products