Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sprinkler

4.00 (3)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Sprinkling Range (m)
2 to 14
Weight (g)
383
Material
ABS resin
TRUSCO Part Number
381-4009
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G195 39434035 33.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Watering in fields, as a sprinkler for machines
5
From Japan
On 2016-08-18 07:52:07
It seemed like a fun and magical tool. Why does the water spout move right and left just by the force of water.
This review is about item#39434035.
Garden watering
5
From Japan
On 2015-06-04 15:45:07
It was able to sprinkle neatly to the side of the wall, but with a circular sprinkler it was possible to leave a spill but this sprinkler was satisfied
This review is about item#39434035.
Lawn sprinkling water
2
From Japan
On 2014-07-23 18:51:30
Partly, insufficient strength
This review is about item#39434035.

Related Products