Buy more than* S$200* and get FREE SHIPPING

Garden Cooler Extensioner

4.00 (1)
Purpose
For Watering
Compatible Hose Inner Diameter x Outer Diameter (mm)
4x9
Hose Length (m)
1.8
Material
Ideal for tightening galvanized steel pipe (white tube).
Set Contents
(Two About 1.8m, nozzle) with nozzle hose, four nylon clip, 4 mounting screws
TRUSCO Part Number
381-4254
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G702 39434053 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it to put a cool wind in the eaves of my house
4
From Japan
On 2016-05-03 16:19:53
Because the eaves are so close to the ground that everything does not fall in fog form, the bottom will be flooded,
This review is about item#39434053.

Related Products