Buy more than* S$200* and get FREE SHIPPING

Water Hose

4.00 (1)
Purpose
For Watering
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
15x22
Specification
Standard exudation amount per 1m: 100-500mL / minute
...see all>
Product Options
ADD TO CART
Hose Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - ABS resin 381-4211 1Roll 1 G450BK05 39434071 53.53 SGD
In stock
10 1.7 ABSresin 381-4220 1Roll 1 G450BK10 39434062 86.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sprinkling of hedges
4
From Japan
On 2017-07-25 10:49:37
I use it to sprinkle the remaining hot water. It supplies water for the first 1 to 2 minutes with a bath pump, and then sprinkles with siphon. It is also eco-friendly for water bills and water bills. Quietly, I am relieved to sprinkle slowly.
This review is about item#39434062.

Related Products