Buy more than* S$200* and get FREE SHIPPING

Garden Water Cooling Starter Kit

5.00 (2)
Use Hose
Faucet side / 4M
Hose Length (m)
4
Material
Vinyl chloride (PVC), ABS resin
TRUSCO Part Number
361-1566
Specification
Mist nozzle x3, for frontage width of 1.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G701 39434087 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In order to sprinkle on the screens of the western blessing in summer.
5
From Japan
On 2015-12-17 15:19:46
The wind gets cooler through the wet screen. Previously, I used a sprinkled water hose with a hole, but because it can not be adjusted, the amount of water is so large that immediately the surroundings were bisho-bishi yo, it was troublesome to stop or stop. The garden cooler can be made with a reasonable amount of watering.
This review is about item#39434087.
In order to take "cool" in a shiitake
5
From Japan
On 2015-08-06 14:58:25
Direct sunlight hit the concrete at home and the heat waves jumped and it was rather hot, but it is quite cool by the water effect. However, the mist will be blown on windy days There is a concern about how much the water fee is
This review is about item#39434087.

Related Products