Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Watering Nozzle with 3 Way Hose Joint

4.00 (2)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Weight (g)
105
Height (mm)
110
Material
ABS resin, polyacetal
TRUSCO Part Number
361-1574
Specification
With cock
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G098 39434114 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Hose connection
4
From Japan
On 2017-05-30 17:31:11
Takagi products are stable performance. Is good. I think that it will not be saved if it is a little cheaper.
This review is about item#39434114.
Sprinkle water on a large grass
4
From Japan
On 2013-06-15 13:37:18
Because it is in the school, this product is useful because it is a wide place so there are few plugs. It's a nice place as it's a one touch but the amount is a bit expensive
This review is about item#39434114.

Related Products