Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Connector

4.00 (1)
Compatible Hose Inner Diameter x Outer Diameter (mm)
7.5 to 9x13
Weight (g)
40
Height (mm)
65
Material
ABS resin
TRUSCO Part Number
361-1582
Compatible
Nipple / G040 G065 G044FJ G147 G064 G074 G070
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G079SH 39434123 9.08 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car wash hose
4
From Japan
On 2015-07-13 14:42:54
Always have the stock, and love. Does not crack or but, degradation due to ultraviolet light is noticeable. Since it is used parts of the outside, I think that if there is a durability of UP
This review is about item#39434123.

Related Products