Buy more than* S$200* and get FREE SHIPPING

Joint Hose Nipple with Screw Faucet

5.00 (1)
Compatible Connector
G079 ? G079SH ? G096 ? G0124
Depth (mm)
35
Weight (g)
15
Height (mm)
40
Width (mm)
35
Material
ABS resin
TRUSCO Part Number
361-1591
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G070FJ 39434141 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping of the cleaning room
5
From Japan
On 2014-07-17 08:42:44
It was easy to install on the piping of the washing place
This review is about item#39434141.

Related Products