NoteBuy more than* S$200* and get FREE SHIPPING

Metal Pulse Sprinkler

5.00 (1)
Purpose
For Watering
Nozzle Diameter (phi mm)
4.8
Mounting Screw
R3/4
Weight (g)
708
Material
Brass
TRUSCO Part Number
381-4203
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G398 39434227 68.78 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Watering of the ground
5
From Japan
On 2015-10-23 17:11:39
One of the moving of the product had things bad
This review is about item#39434227.

Related Products