Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Watering Tube

Purpose
For Watering
Outer Diameter (phi mm)
7
Inner Diameter (phi mm)
4
Length (m)
10
Weight (g)
300
Material
Vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 G241BK10 39434245 -
Discontinued
[x]
ADD TO CART

Related Products