Buy more than* S$200* and get FREE SHIPPING

Resin Socket, Hose Mounting Use

5.00 (2)
Compatible Fluid
Water
Normal Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
0 to 50
Material
Body / polyacetal (POM), seal rubber / nitrile rubber (NBR), spring / stainless steel (SUS316), steel ball / stainless steel (SUS304)
Specification
One way shut off
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Compatible Hose Inner Diameter x Outer Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Compatible Hose Inner Diameter x Outer Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2167 5x8 28 375-3913 1PC 1 TN-5WR 39434281 8.99 SGD
In stock
2-2167 8x12 30 375-3921 1PC 1 TN-8WR 39434297 9.99 SGD
In stock
- 9x15 32 375-3930 1PC 1 TN-9WR 39434306 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For connection of water purifier
5
From Japan
On 2018-04-25 23:43:39
Water purifier filters are connected in series. It works as well as genuine without any inferiority.
This review is about item#39434297.
Parts exchange in pure water equipment
5
From Japan
On 2015-06-17 15:01:03
It was good so I did not sell so much elsewhere
This review is about item#39434281.

Related Products