Buy more than* S$200* and get FREE SHIPPING

Resin Socket, Female Thread Mounting Use

5.00 (1)
Specification
One way shut off
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Compatible Fluid Normal Working Pressure (MPa) Female Screw Size Operating Temperature Range (deg C) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Compatible Fluid Normal Working Pressure (MPa) Female Screw Size Operating Temperature Range (deg C) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2167 Water 0.98 (Opponent side mounting) Rc (PT) 3/8 0 to 50 26 Male thread 375-3956 1PC 1 TS3WR 39434324 8.99 SGD
Shipped after 2018-01-22
- Water 0.98 (The other side mounting) Rc (PT) 1/4 0 to 50 24 Male thread 375-3948 1PC 1 TS2WR 39434315 8.99 SGD
Shipped after 2018-01-22
- - - - - - - - 1PC 1 TS4WR 39434333 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a tether in the pure water device
5
From Japan
On 2016-06-29 18:33:21
I want a screw part of 20 mm
This review is about item#39434333.

Related Products