Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Coupler Socket

Purpose
Water piping in drinking equipment, food equipment, filtration equipment.
2014 TRUSCO Published Page
2-2167
Compatible Fluid
Water
Normal Working Pressure (MPa)
0.98
Male Screw Size
(Opponent side mounting) R (PT) 1/4
Operating Temperature Range (deg C)
0 to 50
Weight (g)
24
Material
Body / polyacetal (POM), seal rubber / nitrile rubber (NBR), spring / stainless steel (SUS316), steel ball / stainless steel (SUS304)
Type
Femalethread
TRUSCO Part Number
375-3972
Specification
One way shut off
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSF2WR 39434342 8.99 SGD
In stock
ADD TO CART

Related Products