Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Socket, Hose Mounting Use

5.00 (2)
Compatible Fluid
Water
Normal Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
0 to 50
Material
Body / polyacetal (POM), seal rubber / nitrile rubber (NBR), spring / stainless steel (SUS316), steel ball / stainless steel (SUS304)
Specification
One way shut off
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Compatible Hose Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Compatible Hose Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7 22 375-3981 1PC 1 TT-2WR 39434351 8.99 SGD
In stock
2-2167 13 24 375-4006 1PC 1 TT-4WR 39434376 8.99 SGD
In stock
2-2167 10 23 375-3999 1PC 1 TT-3WR 39434367 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Core drilling
5
From Japan
On 2017-03-04 17:28:02
It is easy to unlock, it is light and very user friendly.
This review is about item#39434376.
Cartridge mounting of built-in water purifier
5
From Japan
On 2016-09-29 18:25:05
Purchased built-in water purifier cartridges are this type of coupler. It is saved because there are few things that can be installed for water supply.
This review is about item#39434376.

Related Products