Buy more than* S$200* and get FREE SHIPPING

Plastic Plug Fitting

Purpose
Water piping in drinking equipment, food equipment, filtration equipment.
2014 TRUSCO Published Page
2-2167
Compatible Fluid
Water
Normal Working Pressure (MPa)
0.98
Male Screw Size
(Opponent side mounting) Rc (PT) 1/4
Operating Temperature Range (deg C)
0 to 50
Weight (g)
5
Material
Body / polyacetal (POM), seal rubber / nitrile rubber (NBR)
Type
Femalethread
TRUSCO Part Number
375-3816
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JF-02W 39434385 1.99 SGD
In stock
ADD TO CART

Related Products