Buy more than* S$200* and get FREE SHIPPING

Snow Melt Hose Protector

3.00 (1)
Compatible Hose Diameter (phi mm)
15 to 18
Set Contents
One body, one joint household, one household end stopper
Specification
One side watering
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (Inner Diameter phimmx Length mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (Inner Diameter phimmx Length mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
389-0180 15x3 - 1Roll 1 KUP03S 39434491 49.99 SGD
In stock
389-0201 15x10 7.2 1Roll 1 KUP10S 39434482 159.99 SGD
In stock
389-0198 15x5 3.6 1Roll 1 KUP05S 39434507 76.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
At the time of snow removal.
3
From Japan
On 2015-02-17 08:26:11
This year I have used it only once, but I feel like I can clear snow quickly if I use it at the time of snow removal.
This review is about item#39434491.

Related Products