Buy more than* S$200* and get FREE SHIPPING

Snow Melt Hose Protector

4.50 (2)
Compatible Hose Diameter (phi mm)
15 to 25
Dimensions (Inner Diameter phimmx Length mm)
22x5
Weight (kg)
8.3
Material
Body / soft polyvinyl chloride (PVC), joint end stopper / ABS resin
Set Contents
One body, one for joint business, one business end stopper, one hose band, one adhesive
TRUSCO Part Number
389-0163
Specification
One side watering
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 GUP05S 39434525 159.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Melting snow of parking lot
4
From Japan
On 2014-02-25 18:29:58
With heavy snow for two consecutive weeks, I was able to solve the space that I could not snow completely and the stacked snow without wasting time and effort.
This review is about item#39434516.
Melting snow
5
From Japan
On 2013-01-25 18:14:06
It is nice to let the snow unloaded as it is without space to throw away The snow melted by the snow melt is melted and erased at once. Only areas in Tochigi Prefecture where snow does not fade are saved because snow removal is not used to it
This review is about item#39434525.

Related Products