Buy more than* S$200* and get FREE SHIPPING

GRIPPLE

4.00 (1)
Caution
* 245N (25kgf) for phi 1.5mm, 440N (45kgf) and less for phi 2mm.
Purpose
1.5 ~ 2mm wire anchor parts
2015 Trusco Published Pages
3 1352
2014 TRUSCO Published Page
2-2178
Mass (g /package)
60
Allowable Load (N)
245(1.5mm)/440(2.0mm)
Compatible Wires
1.5-2.0mm
Weight (g)
60
Material
Zinc die-casting
TRUSCO Part Number
381-4840
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 N0200206011 39434665 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I used to hang the items in the exhibition in temporary and stage, etc.
4
From Japan
On 2014-02-04 18:23:38
Also takes time when changing the wire clip on takes time fixing it, the length after suspended (height) for the regulation. In that respect Gurippuru is easy to use. When used in the exhibition, etc., accent color is hanging Moto Gurippuru is very much Mitekure is bad. A strong sense of the material itself. at least I do not mind to touch the eye if it is even in the black, but!
This review is about item#39434665.

Related Products