Buy more than* S$200* and get FREE SHIPPING

Standard Flat Spray Nozzle

Screw Size
R1/4
Spray Volume (L/min)
1.0(0.3MPa)
Angle (Degree)
Spray / 90 (0.3MPa)
Working Pressure (MPa)
(Standard) 03
Hexagon Opposite Side(mm)
14
Weight (g)
16
Overall Length (mm)
25
TRUSCO Part Number
391-8220
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1/4MVVP9010S316LIN 39434674 10.02 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products