Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (Vertical x Horizontal x Height H) (cm) Capacity (L) Depth (mm) Height (mm) Width (mm) TRUSCO Part Number Weight (g) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Vertical x Horizontal x Height H) (cm) Capacity (L) Depth (mm) Height (mm) Width (mm) TRUSCO Part Number Weight (g) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 170 250 645 363-1567 543 Fruit of the lotus, network waist 1PC 1 10138 39434762 23.99 SGD
In stock
84x20.5x27H 10 205 270 840 - - - 1pc 1 type 10 07496003 40.99 SGD
In stock
79x20x25.5H 8 200 255 790 - - - 1pc 1 type 8 07496012 32.99 SGD
In stock
- 4 165 230 580 - 432 Fruit of the lotus, network waist 1PC 1 10139 39434753 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Watering of the flower bed
5
From Japan
On 2018-01-31 10:45:13
I use it for watering the flower bed. Because it is made of stainless steel ahead, it seems to last longer than what I used to ever.
This review is about item#39434762.
Watering of the plants
5
From Japan
On 2017-12-21 21:19:02
Because it is made of integrally molded resin except shower head, it seems to be robust. I hope to last long.
This review is about item#39434753.
Sprinkling water after seedling sowing at nursery seedling
5
From Japan
On 2017-11-19 23:45:13
The amount of water sprinkled out from the exit is large, so working efficiency is good! As the tip becomes clogged, I'm glad if you can improve this neighborhood! The satisfaction level when using is MAX! I wonder if it is made with the user's eyes!
This review is about item#7496012.
When raising water to plants
3
From Japan
On 2017-10-01 01:41:38
Because it is quite large, putting water is heavy. I also thought that I was okay because it is smaller because it is taking up places as well.
This review is about item#07496003.
Watering the planter
5
From Japan
On 2017-09-25 16:19:39
Since the place with the network attached so that garbage does not enter was made more firmly than I thought, I could feel comfortable using it with confidence. I was happy. Also, as it is clearly stated as "soft water spray" I was able to apply water softly.
This review is about item#39434753.
For home garden
4
From Japan
On 2017-04-03 05:05:21
It takes strength, there is strength. I also want something with a smaller water hole.
This review is about item#39434762.
Home garden
5
From Japan
On 2017-01-24 16:25:20
A small amount is common in other shops and it is necessary to carry it many times with a large area, but this size is suitable amount and it is good to use.
This review is about item#7496012.
Watering of the flower bed
2
From Japan
On 2017-01-08 16:57:02
Although it is said that a hose stop is attached, in general, is not it that the spray nozzle is attached to the tip of the hose? So this part is unnecessary.
This review is about item#39434762.
Watering to garden trees
5
From Japan
On 2015-06-11 12:54:30
Slightly expensive but good luck charm
This review is about item#39434753.

Related Products