Buy more than* S$200* and get FREE SHIPPING

Plastic Filter Housing

5.00 (1)
Caution
Filter Cartridges are sold separately.
Purpose
Filtration of demineralized water and industrial water Filtration of cooling water and cleaning water.
Designed Pressure (MPa)
0.86
Compatible Filter
One MW Series 250mm type x, 1 this type MK Series 250mm x
Standard Flow rate (m3/h)
1
Outer Diameter (phi mm)
116
Connection Diameter
NPTF3/4
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (kg) Temperature (deg C) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (kg) Temperature (deg C) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
362-9937 - (design)38 342 1PC 1 4706307 39435322 149.99 SGD
In stock
362-9929 1.1 (Design) 38 339 1PC 1 4706305 39435331 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For laser chiller
5
From Japan
On 2014-06-05 09:59:13
Existing thing was examined for exchanges due to aged deterioration due to aged deterioration etc. I bought it because I was looking for the same thing as what I was using. Almost equivalent products are found and feeling of use is not problem. It is safe because we used other items of the same manufacturer at our company.
This review is about item#39435331.

Related Products