Buy more than* S$200* and get FREE SHIPPING

Suction Hose

5.00 (1)
Purpose
For general delivery and suction. Absorb and waste water for industrial, irrigation, civil engineering field.
Operating Temperature Range (deg C)
-10 to 50
Length (m)
50
...see all>
Product Options
ADD TO CART
Allowable Pressure (MPa[kgf/cm2]) Allowable Bending Radius (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Pressure (MPa[kgf/cm2]) Allowable Bending Radius (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Room temperature) 0.392 [4.0] Morethan275 29.6 25.4 12.85 HardPVC+softPVC 380-1250 1PC 1 VS-CL-025-50 39435383 359.99 SGD
In stock
(Room temperature) 0.343 [3.5] More than 375 36.7 32.0 - Hard PVC + soft PVC 380-1268 1PC 1 VS-CL-032-50 39435392 389.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Groundwater suction work
5
From Japan
On 2015-11-02 11:15:29
I am satisfied because the price side and the feeling I used were also good. I do not think there are any improvement points so far.
This review is about item#39435383.

Related Products