Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Duct

Operating Temperature Range (deg C)
10 to 80
Length (m)
5
Material
Aluminum foil (laminated), steel wire
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (kg) TRUSCO Part Number Permissible Pressure (MPa) Allowable Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (kg) TRUSCO Part Number Permissible Pressure (MPa) Allowable Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105.3 103 1.69 380-0903 (Room temperature) 0.01 More than 70 1PC 1 DC-AL-100-05 39435417 139.99 SGD
In stock
155.7 153.0 - 380-0920 (Room temperature) 0.01 More than 105 1PC 1 DC-AL-150-05 39435435 309.99 SGD
Shipped after 2018-06-26
205.7 203.0 - 380-0938 (Room temperature) 0.01 More than 150 1PC 1 DC-AL-200-05 39435444 319.99 SGD
Shipped after 2018-06-27
80.3 78.0 - 380-0890 (Room temperature) 0.01 55 or more 1PC 1 DC-AL-075-05 39435462 129.99 SGD
In stock
130.3 128 2.11 380-0911 (Room temperature) 0.01 More than 90 1PC 1 DC-AL-125-05 39435426 189.99 SGD
In stock
55.3 53 0.87 380-0881 (Room temperature) 0.02 35 or more 1PC 1 DC-AL-050-05 39435453 139.99 SGD
In stock
ADD TO CART

Related Products