Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Inner Diameter x Outside Diameter (phi mm) Working Pressure (MPa) Length (m) Color Weight (kg) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Inner Diameter x Outside Diameter (phi mm) Working Pressure (MPa) Length (m) Color Weight (kg) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
384-0204 21.5x29.0 1.0 10 - 3.65 - 1roll 1 TB-21529-10 39436117 109.99 SGD
In stock
- 19x26 1 10 Clear 3.15 Vinyl chloride resin 1Roll 1 TB-1926-10 08298412 87.99 SGD
In stock
- 8x13.5 1 10 Clear 1.18 Vinyl chloride resin 1Roll 1 TB-8135-10 08298507 35.99 SGD
In stock
228-2496 6x11 1 10 Clear 0.85 PVCresin 1Roll 1 TB-611-10 08298473 26.99 SGD
In stock
- 10x16 1 10 Clear 1.54 Vinyl chloride resin 1Roll 1 TB-1016-10 08298324 47.99 SGD
In stock
- 12x18 1 10 Clear 1.8 Vinyl chloride resin 1Roll 1 TB-1218-10 08298351 51.99 SGD
In stock
- 15x22 1 10 Clear 2.6 Vinyl chloride resin 1Roll 1 TB-1522-10 08298385 74.99 SGD
In stock
- - - - - - - 1Roll 1 TB-2533-10 08298446 129.99 SGD
In stock
228-2518 9x15 1 10 Clear 1.43 PVCresin 1Roll 1 TB-915-10 08298534 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
PM 2.5 Used to draw atmospheric air from the outdoor into the indoor measuring machine.
3
From Japan
On 2017-12-22 13:33:06
Because there was no one of the same diameter of the monotaro brand, I bought the one of this manufacturer.
This review is about item#8298324.
Water supply operation
5
From Japan
On 2016-11-21 19:40:37
Because hose is flexible without flexibility, it is easy to use and secure.
This review is about item#8298446.
Production of liquid circulation system
4
From Japan
On 2016-11-03 16:07:04
Packing was good, very good. I would like to use it next time as well.
This review is about item#8298412.
Air piping
5
From Japan
On 2016-02-13 18:27:03
The blade hose 15 x 22 mm is inserted into a hose nipple with an outer diameter of 14 mm and it is stopped with a 16 - 22 mm hose clip. Quality is high, it can be used without problems.
This review is about item#08298385.
Piping for compressor
4
From Japan
On 2015-12-22 15:01:27
Although I was using a monotary hose, it became sticky and it became dirty, so I am looking for other manufacturers and got to this product. There is no problem using it in particular.
This review is about item#08298507.

Related Products